BOTT 40402057.19V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
Workshop trolley Bott
See technical informationReferences
Bott:40402057.19V
Rubix:214A8425

Product details : BOTT 40402057.19V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
Cubio SLR-86 mobile drawer cabinet, with 5 50kg U.D.L, 100% extension drawers fitted with drawer blocking and safety locks. Dimensions - 800mm (W) x 650mm (D) x 880mm (H), supplied with a top tray & mat. Constructed of robust housing with a total of up to 300 kg load capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.
Technical specifications
Attributes
| Width | 800 mm |
|---|---|
| Depth | 650 mm |
| Height | 880 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,282.73 excl. VAT
/ Each
£ 1,539.28 incl. VAT
- Delivery usually within ( 16 ) days