Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402134.77V CUBIO MOBILE CABINET
BOTT 40402134.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402134.77V
rubix:
272A1611
Technical specifications
Number of drawers
4
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402134.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 4 drawers & lino worktop. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x790mm
Technical specifications
Attributes
Number of drawers
4
Colour
Grey
Permissible load
50
kg
Width
525
mm
Depth
525
mm
Height
790
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
933.61
excl. VAT
/
Each
£
1,120.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 893454 6 DRAWER ROLLER CABINET BICOLOR BLACK AND ORANGE
BOTT 41006003.24V CUBIO MOBILE DRAWER CABINET 1050X525X880 WITH
BOTT 40402130.19V CUBIO MOB DRAW CAB 1050X650X880+5XDRAWERS
BOTT 40402059.19V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
BOTT 41006012.16V CUBIO MOB DRAW CAB 1050X525X880+4XDRAWERS
BOTT 16927156.24 VERSO MAINTENANCE TROLLEY
SPARTEX SSTRKIT3CSXB IT 5-2 SHELVES&600MMCUPBD 1X550MM-960.1270.675 L/
BOTT 16927058.24 1050X550X965 MOBILE 7 DRAW CABINET+TOP TRAY & MAT
BOTT 16927141.11 MOBILE CABINET 1050X550X980MM MPLEX TOP
SPARTEX SSTRKIT23CPK MM4 DRAW 1X100MM 3X150MM -960.1270.675 L/GREY FRA
SPARTEX SSTRKIT8CPXR 00MM2 DRAW&CUPBD 2X100MM&1X300MM-960.1270.675 L/G
BOTT 1050X600X980MM VERSO MBILE 7DRAW CABINET &LINO WRKTOP 16927056.11
FACOM JET.7NM3A JETM3 7 DRAWER ROLL CAB BLACK
BOTT 800X600X965MM VERSO COMBI CUPBOARD,2 DRAW,LINO TOP 16927011.11
ROEBUCK 893463 7 DRAWER ROLLER CABINET BICOLOR BLACK AND GREY