SCHAEFFLER LOCKNUT-SOCKET-KM10 GROOVE NUT SOCKET WRENCH

FAG LOCKNUT Socket

See technical informationSee documents

References

FAG:LOCKNUT-SOCKET-KM10
Rubix:152A6421
Manufacturer :0390137150000
EAN:4012802013160
brand logo

Technical specifications

Opening78.5
Length90 mm
Typesocket wrench
See all Specifications

Documents

Product details : SCHAEFFLER LOCKNUT-SOCKET-KM10 GROOVE NUT SOCKET WRENCH


Socket wrenches LOCKNUT-SOCKET are suitable for easy tightening and loosening of locknuts on shafts, clamping and withdrawal sleeves. They take up less space on the nut circumference than hook wrenches and allow the use of ratchets and torque wrenches.
To increase occupational safety, the socket wrenches should be secured with a locking pin and rubber ring. You therefore have a hole for the locking pin and a groove for the rubber ring. Locking pin and rubber ring are included in the scope of delivery.

Sockets are available in sizes to match locknuts KM0 to KM20.

Technical specifications


Attributes
Logistic Weight850 g
Opening78.5
Length90 mm
Typesocket wrench
£ 152.29 excl. VAT
/ Each
£ 182.75 incl. VAT
  • Delivery usually within ( 7 ) days