43 - Straight pipe wrencheswith burr, metric
Opening | 11X13 |
---|---|
Length | 143 mm |
Logistic Weight | 80 g |
---|---|
Packaged dimensions (D x W x H) | 145x25x15 mm |
Package weight | 84 g |
Opening | 11X13 |
Length | 143 mm |
Weight | 65 g |
Finishing | Satin/Chrome |
Type | Hose Wrench |
Usually arrives within 14 working days