References
Gedore:400 19x22
Rubix:118A0452
Manufacturer :6058670
EAN:4010886605868

Product details : GEDORE 19X22FLARENUTSPAN 40019X22
Flare nut spanner open UD 19x22 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 246 g |
|---|---|
| Opening | 19x22 |
| Length | 232 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 35.33 excl. VAT
/ Each
£ 42.40 incl. VAT
- Delivery usually within ( 22 ) days
