STAHLWILLE COMBINATION SPANNER 5.5MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40085500
Rubix:2018246
EAN:4018754019052



Documents
Product details : STAHLWILLE COMBINATION SPANNER 5.5MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Opening | 5.5 |
|---|---|
| Length | 100 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Usually arrives within 14 working days
