Fan-shaped washers, form A
Inner diameter | 15 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 24 mm |
Inner diameter | 15 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 24 mm |
Standard | DIN 6798 |
Type | Fan washers, form A |
Thickness | 1 mm |
Class | 140HW |
In stock: Next day delivery