SPARTEX TOOTHED LOCK WASHERS. TYPE J A4 5.5X2.7X0.4 6797427
Fan washers, form A
See technical informationReferences
Spartex:RONLARGJ2,7A4
Rubix:268A3609
Manufacturer :6797427
EAN:4043377404022


Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 5.5 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE J A4 5.5X2.7X0.4 6797427
Toothed lock washers, type J A4 5,5X2,7X0,4 DIN 6797
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 5.5 mm |
| Standard | din 6797 |
| Type | fan washers, shape j |
| Metrical diameter | m2.5 |
| Thickness | 0.4 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ 1,000 pieces
£ 6.24 incl. VAT
- Usually arrives within 14 working days
Inner diameter
2.5 mm
Material/finishing
Outer diameter
5.5 mm
Type
Metrical diameter
m2.5