SPARTEX RONLARGJ8.4A4- LOCK WASHERS. TYPE J A4 15X8.4X0.8
Fan washers, form A
See technical informationReferences
Spartex:RONLARGJ8,4A4
Rubix:264A7961
Manufacturer :6797484
EAN:4043377404114


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 15 mm |
Product details : SPARTEX RONLARGJ8.4A4- LOCK WASHERS. TYPE J A4 15X8.4X0.8
Toothed lock washers, type J A4 15X8,4X0,8 DIN 6797
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 15 mm |
| Standard | din 6797 |
| Type | fan washers, form j |
| Metrical diameter | m8 |
| Thickness | 0.8 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ 1,000 pieces
£ 25.56 incl. VAT
- In stock: Next day delivery
Inner diameter
8.4 mm
Material/finishing
Outer diameter
15 mm
Type
Metrical diameter
m8