SPARTEX RONAZA74A4- LOCK WASHERS TYPE A A4 125X74X24
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA7,4A4
Rubix:264A7842
Manufacturer :67984074
EAN:4043377146601


Technical specifications
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 12.5 mm |
Product details : SPARTEX RONAZA74A4- LOCK WASHERS TYPE A A4 125X74X24
Serrated lock washers type A A4 12,5X7,4X2,4 DIN 6798
Technical specifications
Attributes
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 12.5 mm |
| Standard | din 6798 |
| Type | fan washers, form a |
| Metrical diameter | m7 |
| Thickness | 2.4 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 19.00 excl. VAT
/ 1,000 pieces
£ 22.80 incl. VAT
- In stock: Next day delivery
Inner diameter
7.4 mm
Material/finishing
Outer diameter
12.5 mm
Type
Metrical diameter
m7