SPARTEX RONLARGA6.4A2- LOCK WASHERS. TYPE A A2 11X6.4X0.7
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA6,4A2
Rubix:264A7928
Manufacturer :67972064
EAN:4043377145611


Technical specifications
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 11 mm |
Product details : SPARTEX RONLARGA6.4A2- LOCK WASHERS. TYPE A A2 11X6.4X0.7
Toothed lock washers, type A A2 11X6,4X0,7 DIN 6797
Technical specifications
Attributes
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 11 mm |
| Standard | DIN 6797 |
| Type | fan washers, form a |
| Metrical diameter | M6 |
| Thickness | 0.7 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ 1,000 pieces
£ 7.80 incl. VAT
- In stock: Next day delivery
Inner diameter
6.4 mm
Material/finishing
Outer diameter
11 mm
Type
Metrical diameter
M6