Fan-shaped washers, form A
Inner diameter | 19 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 30 mm |
Inner diameter | 19 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 30 mm |
Standard | din 6798 |
Type | fan washers, shape j |
Thickness | 4.2 mm |
Class | 140hv |
Usually arrives within 14 working days