SPARTEX RONAZJ15A2- LOCK WASHERS TYPE J A2 24X15X3
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZJ15A2
Rubix:264A7852
Manufacturer :67982150
EAN:4043377146182


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 24 mm |
Product details : SPARTEX RONAZJ15A2- LOCK WASHERS TYPE J A2 24X15X3
Serrated lock washers type J A2 24X15X3 DIN 6798
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 24 mm |
| Standard | DIN 6798 |
| Type | fan washers, shape j |
| Metrical diameter | M14 |
| Thickness | 3 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ 500 pieces
£ 23.10 incl. VAT
- In stock: Next day delivery
Inner diameter
15 mm
Material/finishing
Outer diameter
24 mm
Type
Metrical diameter
M14