SPARTEX SERRATED LOCK WASHERS TYPE J A4 5.5X2.7X1.2 6798427
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZJ2,7A4
Rubix:268A3499
Manufacturer :6798427
EAN:4043377146731


Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 5.5 mm |
Product details : SPARTEX SERRATED LOCK WASHERS TYPE J A4 5.5X2.7X1.2 6798427
Serrated lock washers type J A4 5,5X2,7X1,2 DIN 6798
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 5.5 mm |
| Standard | din 6798 |
| Type | fan washers, shape j |
| Metrical diameter | m2.5 |
| Thickness | 1.2 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ 1,000 pieces
£ 6.24 incl. VAT
- Usually arrives within 14 working days
Inner diameter
2.5 mm
Material/finishing
Outer diameter
5.5 mm
Type
Metrical diameter
m2.5