SPARTEX SERRATED LOCK WASHERS TYPE J A4 4.5X2.2X0.9 6798422
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZJ2,2A4
Rubix:268A3495
Manufacturer :6798422
EAN:4043377146694


Technical specifications
| Inner diameter | 2.2 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 4.5 mm |
Product details : SPARTEX SERRATED LOCK WASHERS TYPE J A4 4.5X2.2X0.9 6798422
Serrated lock washers type J A4 4,5X2,2X0,9 DIN 6798
Technical specifications
Attributes
| Inner diameter | 2.2 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 4.5 mm |
| Standard | DIN 6798 |
| Type | fan washers, shape j |
| Metrical diameter | M2 |
| Thickness | 0.9 mm |
| Quality Grade | A4 |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ 1,000 pieces
£ 6.24 incl. VAT
- Usually arrives within 14 working days
Inner diameter
2.2 mm
Material/finishing
Outer diameter
4.5 mm
Type
Metrical diameter
M2