SPARTEX SERRATED LOCK WASHERS TYPE A A4 48X31X4.8 679840310
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA31A4
Rubix:268A3489
Manufacturer :679840310
EAN:4043377146533


Technical specifications
| Inner diameter | 31 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 48 mm |
Product details : SPARTEX SERRATED LOCK WASHERS TYPE A A4 48X31X4.8 679840310
Serrated lock washers type A A4 48X31X4,8 DIN 6798
Technical specifications
Attributes
| Inner diameter | 31 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 48 mm |
| Standard | DIN 6798 |
| Type | fan washers, form a |
| Metrical diameter | M30 |
| Thickness | 4.8 mm |
| Quality Grade | A4 |
Show UNSPSC/ECL@SS
£ 16.85 excl. VAT
/ 100 pieces
£ 20.22 incl. VAT
- Usually arrives within 14 working days
Inner diameter
31 mm
Material/finishing
Outer diameter
48 mm
Type
Metrical diameter
M30