References
Spartex:RONLARGA17A2
Rubix:264A7920
Manufacturer :679720170
EAN:4043377145468


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 26 mm |
Product details : SPARTEX RONLARGA17A2- LOCK WASHERS. TYPE A A2 26X17X1.2
Toothed lock washers, type A A2 26X17X1,2 DIN 6797
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 26 mm |
| Standard | DIN 6797 |
| Type | fan washers, form a |
| Metrical diameter | M17 |
| Thickness | 1.2 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ 500 pieces
£ 16.98 incl. VAT
- In stock: Next day delivery
Inner diameter
17 mm
Material/finishing
Outer diameter
26 mm
Type
Metrical diameter
M17