Fan washers, form A
Inner diameter | 10.5 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 18 mm |
Inner diameter | 10.5 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 18 mm |
Standard | DIN 6797 |
Type | Fan-shaped washers, form A |
Thickness | 0.9 mm |
Class | 140HV |
In stock: Next day delivery