SPARTEX TOOTHED LOCK WASHERS. TYPE J A4 4.5X2.2X0.3 6797422
Fan washers, form A
See technical informationReferences
Spartex:RONLARGJ2,2A4
Rubix:268A3605
Manufacturer :6797422
EAN:4043377404008


Technical specifications
| Inner diameter | 2.2 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 4.5 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE J A4 4.5X2.2X0.3 6797422
Toothed lock washers, type J A4 4,5X2,2X0,3 DIN 6797
Technical specifications
Attributes
| Inner diameter | 2.2 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 4.5 mm |
| Standard | DIN 6797 |
| Type | fan washers, shape j |
| Metrical diameter | M2 |
| Thickness | 0.3 mm |
| Quality Grade | A4 |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ 1,000 pieces
£ 9.36 incl. VAT
- Usually arrives within 14 working days
Inner diameter
2.2 mm
Material/finishing
Outer diameter
4.5 mm
Type
Metrical diameter
M2