SPARTEX RONAZJ37A4- LOCK WASHERS TYPE J A4 7X37X15
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZJ3,7A4
Rubix:264A7857
Manufacturer :6798437
EAN:4043377146779


Technical specifications
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 7 mm |
Product details : SPARTEX RONAZJ37A4- LOCK WASHERS TYPE J A4 7X37X15
Serrated lock washers type J A4 7X3,7X1,5 DIN 6798
Technical specifications
Attributes
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 7 mm |
| Standard | DIN 6798 |
| Type | fan washers, shape j |
| Metrical diameter | M3.5 |
| Thickness | 1.5 mm |
| Quality Grade | A4 |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ 1,000 pieces
£ 8.76 incl. VAT
- In stock: Next day delivery
Inner diameter
3.7 mm
Material/finishing
Outer diameter
7 mm
Type
Metrical diameter
M3.5