SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 7X3.2X0.5 67972032
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA3,2A2
Rubix:268A3596
Manufacturer :67972032
EAN:4043377145567


Technical specifications
| Inner diameter | 3.2 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 7 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 7X3.2X0.5 67972032
Toothed lock washers, type A A2 7X3,2X0,5 DIN 6797
Technical specifications
Attributes
| Inner diameter | 3.2 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 7 mm |
| Standard | DIN 6797 |
| Type | fan washers, form a |
| Metrical diameter | M3 |
| Thickness | 0.5 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ 1,000 pieces
£ 3.24 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3.2 mm
Material/finishing
Outer diameter
7 mm
Type
Metrical diameter
M3