Fan washers, form A
Inner diameter | 6.4 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 11 mm |
Inner diameter | 6.4 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 11 mm |
Standard | DIN 6797 |
Type | Fan washers, form A |
Thickness | 0.7 mm |
Class | 140HV |
In stock: Next day delivery