SPARTEX RONAZA17A4- LOCK WASHERS TYPE A A4 26X17X36
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA17A4
Rubix:264A7827
Manufacturer :679840170
EAN:4043377146441


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 26 mm |
Product details : SPARTEX RONAZA17A4- LOCK WASHERS TYPE A A4 26X17X36
Serrated lock washers type A A4 26X17X3,6 DIN 6798
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 26 mm |
| Standard | din 6798 |
| Type | fan washers, form a |
| Metrical diameter | m17 |
| Thickness | 3.6 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 29.40 excl. VAT
/ 500 pieces
£ 35.28 incl. VAT
- In stock: Next day delivery
Inner diameter
17 mm
Material/finishing
Outer diameter
26 mm
Type
Metrical diameter
m17