Fan washers, form A
Inner diameter | 10.5 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 18 mm |
Inner diameter | 10.5 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 18 mm |
Standard | din 6797 |
Type | fan washers, form j |
Thickness | 0.9 mm |
Class | 140hv |
In stock: Next day delivery