SPARTEX TOOTHED LOCK WASHERS. TYPE J A2 44X28X1.6 67972280
Fan washers, form A
See technical informationReferences
Spartex:RONLARGJ28A2
Rubix:268A3616
Manufacturer :67972280
EAN:4043377145772


Technical specifications
| Inner diameter | 28 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 44 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE J A2 44X28X1.6 67972280
Toothed lock washers, type J A2 44X28X1,6 DIN 6797
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 44 mm |
| Standard | DIN 6797 |
| Type | fan washers, shape j |
| Metrical diameter | M28 |
| Thickness | 1.6 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ 100 pieces
£ 10.32 incl. VAT
- Usually arrives within 14 working days
Inner diameter
28 mm
Material/finishing
Outer diameter
44 mm
Type
Metrical diameter
M28