References
Spartex:RONLARGA15A2
Rubix:264A7918
Manufacturer :679720150
EAN:4043377145451


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 24 mm |
Product details : SPARTEX RONLARGA15A2- LOCK WASHERS. TYPE A A2 24X15X1
Toothed lock washers, type A A2 24X15X1 DIN 6797
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 24 mm |
| Standard | din 6797 |
| Type | fan washers, form a |
| Metrical diameter | m14 |
| Thickness | 1 mm |
| Quality Grade | a2 |
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ 500 pieces
£ 15.48 incl. VAT
- In stock: Next day delivery
Inner diameter
15 mm
Material/finishing
Outer diameter
24 mm
Type
Metrical diameter
m14