IRWIN JACK HAND SAW 880 UNI TGT 22 INCH
Irwin Jack Universal Panel Saw
See technical informationSee documentsReferences
Irwin:10505213
Rubix:1583060
Documents
Product details : IRWIN JACK HAND SAW 880 UNI TGT 22 INCH
The Irwin Universal 880 Triple Ground Hard point Saw is fitted with a high quality C75 steel blade. It features a unique Triple Ground tooth design offering up to 25% faster cutting performance than traditional double ground saws. The 880 saw is ideal for all wood cutting applications. The blade is treated with a water based lacquer providing four times the added protection than conventional anti-rust agents.
Strengths
Finger rest for maximum control
Water based lacquer gives four times better rust protection than traditional lacquer
0,85mm blade with high quality C75 steel is stable and ensures maximum power transfer
Light and strong ultra sonic welded soft-grip handle for increased grip and enhanced comfort
Hard Point teeth (HP) stay sharp 6-8 times longer than non-hardened teeth
90 and 45 angles integrated in the handle for ease of marking out
New triple ground tooth design makes the 880 Triple
Ground 25% faster than the double ground version
Water based lacquer gives four times better rust protection than traditional lacquer
0,85mm blade with high quality C75 steel is stable and ensures maximum power transfer
Light and strong ultra sonic welded soft-grip handle for increased grip and enhanced comfort
Hard Point teeth (HP) stay sharp 6-8 times longer than non-hardened teeth
90 and 45 angles integrated in the handle for ease of marking out
New triple ground tooth design makes the 880 Triple
Ground 25% faster than the double ground version
Applications
Ideal for all wood cutting application
Technical specifications
Attributes
| Length | 550 mm |
|---|---|
| Material | c75 steel |
Show UNSPSC/ECL@SS
£ 16.98 excl. VAT
/ Each
£ 20.38 incl. VAT
- In stock: Next day delivery

