References
Superseded Ref:843663
Roebuck:863336
Rubix:209A8207
EAN:3660338179150

Documents
Product details : ROEBUCK HANDSAW LENGTH 500MM 863336
Hardened teeth, strip thickness: 25 mm Black epoxy treated blade with use pictograms.
Technical specifications
Attributes
| Length | 500 mm |
|---|---|
| Material | bi-material handle |
| Type | handsaw |
| Teeth | 30 mm |
Show UNSPSC/ECL@SS
£ 16.49 excl. VAT
/ Each
£ 19.79 incl. VAT
- In stock: Next day delivery
