Fatmax bi-material workshop cart
Number of drawers | 4 |
---|---|
Colour | Grey |
Width | 568 mm |
Logistics dimensions (L x W x H) | 389x568x893 mm |
---|---|
Logistic Weight | 16400 g |
Packaged dimensions (D x W x H) | 400x570x915 mm |
Number of drawers | 4 |
Colour | Grey |
Width | 568 mm |
Depth | 389 mm |
Height | 893 mm |
Number of elements | 1 |
Usually arrives within 14 working days