STANLEY 0-65-006 FATMAX SCREWDRIVER PARALLEL 2.5 X 50
Fatmax parallel screwdrivers
See technical informationReferences
Stanley:0-65-006
Rubix:1358913
EAN:3253560650063

Product details : STANLEY 0-65-006 FATMAX SCREWDRIVER PARALLEL 2.5 X 50
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x20x213 mm |
|---|---|
| Imprint | flat |
| Imprint size | 2.5 |
| Blade length | 50 mm |
| Length | 50 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
- Delivery usually within ( 7 ) days