References
Bahco:B194.005.075
Rubix:264A0728
EAN:7314150278275

Product details : BAHCO B194.005.075 SCREWDRIVER TORX T5X75
Screwdriver for Torx head screws.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t5 |
| Blade length | 75 mm |
| Length | 170 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- Delivery usually within ( 14 ) days
