BAHCO BE-8235 SCREWDRIVER ERGO 0.6X3.5X200


Ergo Slotted Screwdriver

References
bahco:BE-8235
rubix:231A6154
ean:7314150242450
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size0,6x3,5 mm
Blade length200 mm
See all Specifications

Product details : BAHCO BE-8235 SCREWDRIVER ERGO 0.6X3.5X200


Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.

Technical specifications


Attributes
Logistic Weight45 g
ImprintFlat
Imprint size0,6x3,5 mm
Blade length200 mm
Length303 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
  • Usually arrives within 14 working days