References
Bahco:BE-6903
Rubix:124A4342
EAN:7314150242665

Product details : BAHCO BE-6903 SCREWDRIVER ERGO HEXAGONAL 3X75
Screwdrivers developed in accordance with the scientific ERGO™ process. Screwdrivers for hex socket (inbus) screws in mm. Handle: 3-component handle for maximum user comfort and torque transmission. Easy selection of the correct tip thanks to the color code of the handle and the symbol on top of the handle. Blade: High-alloy quality steel. Chrome-plated and fully hardened. Black tip for high precision.
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 3 mm |
| Blade length | 75 mm |
| Length | 197 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Delivery usually within ( 14 ) days
