Stanley Fat Max Technicians Toolcase FMST1-72383
FATMAX® TECHNICIAN SUITCASE WITH TROLLEY
See technical informationReferences
Stanley:FMST1-72383
Rubix:2525212
EAN:3253561723834

Technical specifications
| Material | fibre glass reinforced polypropylene |
|---|---|
| Colour | yellow |
Product details : Stanley Fat Max Technicians Toolcase FMST1-72383
Robust protective case with fiberglass reinforcement and cover with metal locks.
‘ Thick rubber coated handle for added grip and comfort.
‘ Removable bellows dividers for more flexibility and better access during interventions.
‘ Telescopic support legs for increased stability.
‘ Label holder and eyelet for padlock.
‘ Thick rubber coated handle for added grip and comfort.
‘ Removable bellows dividers for more flexibility and better access during interventions.
‘ Telescopic support legs for increased stability.
‘ Label holder and eyelet for padlock.
Strengths
- Accordion structure enabling full visibility and accessibility
- Ergonomic Tall aluminum telescopic handle and bearing skating wheels for smooth and easy mobility
- Glass fiber reinforced PP body and lid for durability
- Removable dividers for flexible customization & organization 1 long divider 4 short dividers 3 cups & covers
- Supporting legs for stability No tipping over!
- Thick rubber coated handle for superior grip
- Tough metal latches
Technical specifications
Attributes
| Package weight | 7100 g |
|---|---|
| Material | fibre glass reinforced polypropylene |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 207.13 excl. VAT
/ Each
£ 248.56 incl. VAT
- Usually arrives within 14 working days