References
Knipex:00 21 37 LE
Rubix:244A3071
EAN:4003773082590
Product details : KNIPEX 002137LE TOOL CASE ROBUST EMPTY 428MM
For the toughest conditions: Dust-tight, waterproof and temperature-resistant
Fit-to-fly case, made from impact-resistant polypropylene
Dustproof and watertight
Air pressure compensation valve
Temperature-resistant from - 30°C to +80° C
Padlock eyelets
Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
Lockable base tray can be individually divided using aluminium separator system
Ergonomic dual-component handle
With a total of 147 inserting options
Max. payload: 35 kg
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 576.96 excl. VAT
/ Each
£ 692.35 incl. VAT
- Delivery usually within ( 14 ) days










