References
Knipex:00 21 36 LE
Rubix:388A3095
EAN:4003773082576
Product details : KNIPEX 002136LE TOOL CASE ROBUST EMPTY 419MM
For the toughest conditions: Dust-tight, waterproof and temperature-resistant
Fit-to-fly case, made from impact-resistant polypropylene
Dustproof and watertight
Air pressure compensation valve
Temperature-resistant from - 30°C to +80° C
Padlock eyelets
Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
Lockable base tray can be individually divided using aluminium separator system
Ergonomic dual-component handle
With a total of 93 inserting options
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 406.70 excl. VAT
/ Each
£ 488.04 incl. VAT
- Delivery usually within ( 14 ) days

