ROEBUCK 880767 ALUMINIUM TECHNICIANS CASE TOOLKIT 77 TOOLS


Alu suitcase

References
roebuck:880767
rubix:252A8111
ean:3660338342738
brand logo
brand logo
Technical specifications
MaterialAluminium
ColourBlack
See all Specifications

Product details : ROEBUCK 880767 ALUMINIUM TECHNICIANS CASE TOOLKIT 77 TOOLS


Contents: - 9 assorted wrenches (mm): 8-10-11-12-13-14-17-19-22 -1 tracer point -14 Sockets 1⁄2 (mm): 10-11-12-13-14-15-16-17-18-19-20-21-22-24 -1 ratchet 1⁄2 -1 extension 1 ⁄2 125 mm -1 square universal joint 1⁄2 -11 sockets 1⁄4 (mm): 5-5,5-6-7-8-9-10-11-12-13-14 -1 ratchet 1⁄4 -1 extension 1⁄4 50 mm -1 extension 1⁄4 100 mm -1 square universal joint 1⁄4 -1 spinner handle 1⁄4 -1 tip holding socket -1 tip holding screwdriver. -1 box of 30 bits with bit holder. -1 riveter hammer of 30 (320mm) -1 x 240 mm socket, red PVC sheath.

Technical specifications


Attributes
MaterialAluminium
ColourBlack
Number of elements77
Show UNSPSC/ECL@SS
£ 181.63 excl. VAT
/ Each
£ 217.96 incl. VAT
  • Usually arrives within 14 working days