Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING BORE-CAP DKV120
FAG HOUSING BORE-CAP DKV120
Housing cover DKV
References
fag:
DKV120
rubix:
158A6540
manufacturer :
0167283780000
ean:
4012801006880
Technical specifications
Type
Housing cover
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING BORE-CAP DKV120
Cover for SNV.
Technical specifications
Attributes
Logistic Weight
26
g
Type
Housing cover
Outer diameter
94.5
mm
Width
5.1
mm
Series
DKV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.26
excl. VAT
/
Each
£
6.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF PLUMMER BLOCK SEAL TSN 206 A
SKF BEARING HOUSING SEAL ASNH518-615
SKF V RING HSNG SEAL X2 TSN 610 A
COOPER ATL90M TRIPLE LABYRINTH SEAL
FAG ETS526 LABYRINTH SEALING RING
INA SD12X18X3-A DOUBLE LIP SEALING RING SD
MECALINE 859706 ALUMINIUM SEAL M5
SNR SC515-612EC PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN519C
FAG EDK513-611 HOUSING COVER
NTN HOUSING SEAL SC509DS
SKF SHAFT END COVER ECY 210
INA BEARING SEAL CARRIER DRS2068
INA SD22X30X4-A DOUBLE LIP SEALING RING SD
SKF HOUSING SEAL TFL 522