• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,252)
  • Automotive tooling(427)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Electrician's tools
  6. Insulated screwdrivers
  7. ITL 02450 8MM FEMALE LINK EXTRACTOR

ITL 02450 8MM FEMALE LINK EXTRACTOR

Female link extractor

See technical information

References

ITL Insulated Tools:02450
Rubix:219A3042
EAN:5052269024506
brand logo
brand logo

Technical specifications

Imprint size8 mm

Product details : ITL 02450 8MM FEMALE LINK EXTRACTOR


Technical specifications


Attributes
Imprint size8 mm
Show UNSPSC/ECL@SS
£ 33.63 excl. VAT
/ Each
£ 40.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FACOM AT3.5X100TVE 3.5 X100 1000V SLIMWERA 006177 167I VDE SCREWDRIVER TX27/100 K'FORM+WERA 006181 167I VDE SCREWDRIVER TX5/80 K'FORM+GEDORE VDE2160PH-0 SCREWDRIVERWERA 006609 KK VDE 16 TORQUE TIE EXTRA SLIM 1 16PCDRAPER 46517 100X4MM VDE P/SL S/G.S/D (PKD)BAHCO 8930SL-2P 2 BLADES INSULATED TX30 X100FACOM ATD3X150VE PRO-TWIST SCREWDRIVER POZI 3 X 150 MM 1000V VDEWERA 006156 162I VDE SCREWDRIVER PH3/150 K'FORM+FACOM AT2.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM 1000V VDEBAHCO 8820SL-2P 2 BLADES INSULATED PZ2 X 100KNIPEX 982504 CROSS SLOT SCREWDRIVERS 320MMROEBUCK POZIDRIV SCREWDRIVER INSULATED 1000V PZ2 880444BAHCO BE-8810S SCREWDRIVER ERGO IEC PZ1X80DRAPER 46533 NO.1X80MM VDE PZ S/G-SD (PKD)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap