Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
HERMES 6291540 DISC VEL 154 125MM P1000 NO HOLES (A2-409) SINGLE
HERMES 6291540 DISC VEL 154 125MM P1000 NO HOLES (A2-409) SINGLE
Abrasive disc Hermes
References
hermes:
6291540
rubix:
80039209
Product details
Technical specifications
Product details : HERMES 6291540 DISC VEL 154 125MM P1000 NO HOLES (A2-409) SINGLE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.53
excl. VAT
/
Each
£
0.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 55075 CUBITRON II FIBRE DISC 115 X 22MM SLOTTED 982C 36G
3M 7100288133 XTRACT CUBITRONII DISC 710W 240+ HK 5IN NH 500X PK50
3M 7100287540 XTRACT CUBITRONII DISC 710W 320+ HK 3IN NH 300V PK50
3M 710490 HOOKIT FILM DISC 375L 150MM P600
3M 7100078180 XTRACT PAPER DISC 236U, 152 MM, 600LG, P400
3M 22404 ROLOC DISC TR 361F 3IN P80 PK50
FLEXOVIT 63642585564 FX672 FIBRE DISC 115X22MM P36 PACK 25
NORTON 69957325730 MESHPOWER CERAMIC 150MM P120 PACK OF 50
PFERD 45017112 VELCRO DISCS KSS 150 6L A120
NORTON 78072710211 HOOK & LOOP A293 150 X 18 BORE 180 GRIT PK100
3M 51885 SCOTCH-BRITE CLEAN STRIP PRO DISC XO-DC 150MMX13MM S XCRS PUR
3M 89689 ROLOC FIBRE DISC 787C 50MM 36+
DEWALT 150MM DIA SANDING DISC 240G PACK OF 10 DT3127-QZ
SIA SPEED 125MM P120 DISC 6783.7705.0120
3M 7613 SCOTCH-BRITE CLEAN AND FINISH CF-DC 152MM S UFN