KLINGSPOR 340598 PS33BK PAPER DISC 150MM P180 49H PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:340598
Rubix:417A1166
EAN:5907560207144

Product details : KLINGSPOR 340598 PS33BK PAPER DISC 150MM P180 49H PK100
PS 33 BK disc self-fastening, 150 mm grit 180 hole pattern GLS74
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Delivery usually within ( 5 ) days