Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 886404 ZIRCONIUM FIBRE DISC 115 MM 40G
ROEBUCK 886404 ZIRCONIUM FIBRE DISC 115 MM 40G
Fibre disc
References
roebuck:
886404
rubix:
222A5006
ean:
3660338398339
Technical specifications
Diameter
115
mm
Grain
40
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886404 ZIRCONIUM FIBRE DISC 115 MM 40G
Zirconia Fibre discs
Strengths
Good stock removal rate for medium pressure grinding and deburring of steel and stainless steel
Applications
Steel and metal alloys
Technical specifications
Attributes
Diameter
115
mm
Grain
40
Reaming diameter
22.23
mm
Type of abrasive
Aluminium Zirconia
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.02
excl. VAT
/
Each
£
1.22
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
3M 29295 SCOTCH-BRITE HOOKIT CLEAN AND FINISH DISC 152MM S ULF
SIA 1950 SIASPEED DISC 125MM 9 HOLE P60 PACK OF 50 4690.7985.0060
NORTON 63642597060 BLAZE DISC R980 75MM P60
NORTON 69957326279 150MM SANDING DISC P400
3M 7100358887 SURFACE CONDITIONING DISC XXCRS 60+ 102X16MM PK100
NORTON 66254444904 DISCS SELFGRIP BLUE FIRE-150X18#40 14 HOLES
3M 05527 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 50MM A MED RED
3M 65335 SURFACE CONDITIONING DISC SC-DH A/O MEDIUM 115 MM X NH
3M 7100349587 CUBITRON3 FIBRE DISC 1187C 80+ 115MM X 22MM PK25
NORTON 66623385764 FIBER DISCS F100-125X22#24
3M 7100288230 XTRACT CUBITRONII DISC 710W 220+ HK 5IN NH 500X PK50
3M 7100284271 XTRACT CUBITRONII CLOTH DISC 900DZ 320+ 152MM PK50
3M 546439 SURFACE CONDITIONING DISC SC-DH A/O VERY FINE 125MMX22MM
NORTON 63642597062 BLAZE DISC R980 76MM P80
KLINGSPOR PS22K 60 GRIT 6649