3M 29295 SCOTCH-BRITE HOOKIT CLEAN AND FINISH DISC 152MM S ULF
Clean and Finish Disc
See technical informationReferences
3M:29295
Rubix:215A8794
Manufacturer :7100138330
EAN:00048011292953
Product details : 3M 29295 SCOTCH-BRITE HOOKIT CLEAN AND FINISH DISC 152MM S ULF
The Scotch-Brite™ Clean and Finish Disc combines conformable material and abrasive mineral to effectively blend, clean, and polish surfaces on a wide variety materials such as aluminium, stainless steel, plastics, wood, and fibreglass. This disc produces a clean, consistent finish without undercutting or damaging the base material. The Scotch-Brite™ Clean and Finish Disc is conformable and works well for finishing, paint preparation, surface blending, and scuffing applications. It also works well for contour finishing and lacquer sanding. This disc is flexible, making it effective for getting into hard-to-reach areas and producing uniform finishes. The abrasive mineral effectively blends, finishes, and polishes metals, composites, and advanced surfaces and is an effective abrasive tool for paint prep, scuffing, and light corrosion removal. The disc runs cool and resists loading to continuously provide consistent conditioning properties throughout the life of the product.
Applications
Cleaning;Finishing;Polishing;Surface Preparation;Manual Backstand
Technical specifications
Attributes
| Diameter | 152.4 mm |
|---|---|
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Delivery usually within ( 32 ) days
