Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 125MM 9 HOLE P60 PACK OF 50 4690.7985.0060
SIA 1950 SIASPEED DISC 125MM 9 HOLE P60 PACK OF 50 4690.7985.0060
Siaspeed Discs
References
fibral:
4690.7985.0060
rubix:
2556757
Technical specifications
Diameter
125
mm
Grain
60
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 125MM 9 HOLE P60 PACK OF 50 4690.7985.0060
SIA 1950 SIASPEED DISC 9 HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
125
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.49
excl. VAT
/
Each
£
30.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 64264 XTRACT CUBITRON II FILM DISC 775L 127MM 180+ 500LG PK50
NORTON 66254477879 SELFGRIP DSC 150X18MM 14H P120
3M 89699 ROLOC FIBRE DISC 787C 50 MM 80+ PK50
3M 89733 FIBRE DISC 787C 100MMX16MM 60+ SLOTTED
3M 27698 CUBITRON II FIBRE DISC 982C 178MMX22MM 36+ SLOTTED
NORTON 66623378987 RAPID PREP SUR/BLEND 115X22 MEDIUM
3M 7100288135 3M XTRACT CUBITRON II NET DISC 710W, 220+, 152 MM PK50
3M 7100287549 XTRACT CUBITRONII DISC 710W 180+ HK 3IN NH 300V PK50
MAKITA P-43555 ABRASIVE DISC 125 PUNCHED 80G PK10
3M 22404 ROLOC DISC TR 361F 3IN P80
3M 51304 HOOKIT ABRASIVE DISC 260L 150MM 15 HOLE P2000 PK50
3M 7010329346 51960 DEBURR & FINISH UNITIZED WHEEL 76X6.35MM 2S FIN
3M 47095 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 240+
3M 5058 XTRACT CUBITRON II FILM DISC 775L 127MM 400+ 500LG
3M 22399 ROLOC DISC TR 361F 2IN P50