KLINGSPOR 66443 CS561 FIBRE DISC 180 X 22 MM GRIT 16 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:66443
Rubix:416A2405
EAN:4014855060771

Product details : KLINGSPOR 66443 CS561 FIBRE DISC 180 X 22 MM GRIT 16 ROUND HOLE PK25
CS 561 fibre disc, 180 x 22 mm grit 16 round hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 16 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 54.17 excl. VAT
/ Each
£ 65.00 incl. VAT
- Usually arrives within 14 working days