Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 125MM 9 HOLE P240 PACK OF 100 4690.7985.0240
SIA 1950 SIASPEED DISC 125MM 9 HOLE P240 PACK OF 100 4690.7985.0240
Siaspeed Discs
References
fibral:
4690.7985.0240
rubix:
2556762
Technical specifications
Diameter
125
mm
Grain
240
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 125MM 9 HOLE P240 PACK OF 100 4690.7985.0240
SIA 1950 SIASPEED DISC 9 HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
125
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.83
excl. VAT
/
Each
£
53.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886405 ZIRCONIUM FIBRE DISC 115 MM 60G
NORTON 63642519158 DSC DI 150X0 H231 NOR P60 VL1
3M 27698 CUBITRON II FIBRE DISC 982C 178MMX22MM 36+ SLOTTED
3M 7100066701 XTRACT CUBITRONII PAPER DISC 732U 220+ 127MM PK50
NORTON 66623385748 ALUMINIUM OXIDE FIBRE DISCS 115 X 22 F100 P60
3M 7100287827 XTRACT CUBITRONII DISC 710W 220+ HK 8IN NH 800L PK50
3M 61757 FIBRE DISC 581C 125MMX22MM P60 PK50
NORTON 69957390940 BLUE FIRE SELF GRIP DISC 150MM P60
3M 7100335387 CUBITRONII HOOKITPAPER DISC 732U 800+ 152MM NH PK50
ROEBUCK 886418 CERAMIC FIBRE DISC 125 MM 80G
NORTON 66623385760 F100 ALOX FIBRE DISC 180X22 P36
3M 7100359904 SCOTCHBRITE X-COARSE 60G 50MM
3M 546447 SURFACE CONDITIONING DISC SC-DH A/O VERY FINE 115 MM X NH
3M 7100335450 CUBITRONII HOOKITPAPER DISC 732U 400+127MM NH PK50
3M 89732 FIBRE DISC 787C 180MMX22MM 36+ SLOTTED