NORTON 77696067125 UNW DD 125X12X22 U4401 NOR SIFI3 T27B N+
Nex - Unified discs with backing
See technical informationSee documentsReferences
Norton:77696067125
Rubix:256A5853
EAN:3157629541944

Documents
Product details : NORTON 77696067125 UNW DD 125X12X22 U4401 NOR SIFI3 T27B N+
Unique compacted structure design offers material removal while imparting a final smear free finish. Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Strengths
A unitized construction with varying weave from open structure for deburring to tighter for finishing
Fine silicon carbide & flexible density unitised construction for a smooth, controlled blending/finishing application
Cuts more freely and with less heat than competitor products
Fine silicon carbide & flexible density unitised construction for a smooth, controlled blending/finishing application
Cuts more freely and with less heat than competitor products
Applications
Surface Preparation (blending, Cleaning, Surfacing)
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | fine |
| Application | smooth;controlled blending/finishing |
Show UNSPSC/ECL@SS
£ 15.58 excl. VAT
/ Each
£ 18.70 incl. VAT
- Delivery usually within ( 10 ) days
