FUSION LAMPS EDLED/FHOODSES 2W SES LED FIL COOKER HOOD (L)84 MM X (DIA
Filament Range
See technical informationReferences
Fusion Lamps:EDLED/FHOODSES
Rubix:234A7409

Product details : FUSION LAMPS EDLED/FHOODSES 2W SES LED FIL COOKER HOOD (L)84 MM X (DIA
2W SES LED Fil Cooker Hood (L)84 mm x (Dia)25 mm
Technical specifications
Attributes
| Luminance | 180 lm |
|---|---|
| Power | 2 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
- Delivery usually within ( 3 ) days
