References
Bahco:168-8-5.2-1P
Rubix:401A4635
EAN:7311518152383

Product details : BAHCO 168-8-5.2-1P ROUND CSF8 X 5.2MM1 PACK
Round chainsaw file for sharpening of the cutting tooth on the saw chain
Each file is packed in a skin pack which can be reused as a protective sleeve
Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade
Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance
Each file is packed in a skin pack which can be reused as a protective sleeve
Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade
Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance
Strengths
Round Chainsaw Files - 12 x 1 Pck
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Shape | round |
| Length | 200 mm |
| Handle | without |
| Section | 5.2 mm |
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
- Delivery usually within ( 14 ) days
