ROEBUCK ENGINEERS FILE 300MM HALF ROUND SECOND 879973
Half-round file
See technical informationSee documentsReferences
Superseded Ref:4972066
Roebuck:879973
Rubix:209A7560
EAN:3660338334481

Documents
Product details : ROEBUCK ENGINEERS FILE 300MM HALF ROUND SECOND 879973
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 300 mm |
| Handle | without |
| Section | 30x8,5 mm |
Show UNSPSC/ECL@SS
£ 23.76 excl. VAT
/ Each
£ 28.51 incl. VAT
- Usually arrives within 14 working days
